Motion
AR-3-3
Ball Insert Bearing - Straight Bore, 3 in Bore Diam., 5.8750 in OD, 3.2500 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586141
MFR #AR-3-3
Price$9,678.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3 in Bore Diam., 5.8750 in OD, 3.2500 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586141
MFR #AR-3-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,678.17/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Inner Ring Width  
    3.2500 in
  • Outer Ring Width  
    1.8281 in
  • Outside Diameter  
    5.8750 in
  • Overall Width
    3.2500 in
  • Weight
    12.2 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    701213
  • Manufacturer Upc Number
    662461009932
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    17412 lbf
  • Seal Type
    Felt
  • Series
    AR
  • Type Of Bearing
    Ball
  • UPC_NO
    662461009932

Overview

Mfr description
AR-3-3 BRG
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought