Motion
AR-3-37

SEALMASTER
AR-3-37

Ball Insert Bearing - Straight Bore, 3-7/16 in Bore Diam., 6.7500 in OD, 3.7813 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586144
MFR #AR-3-37
Price$9,620.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AR-3-37

Ball Insert Bearing - Straight Bore, 3-7/16 in Bore Diam., 6.7500 in OD, 3.7813 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586144
MFR #AR-3-37

Mfr description
AR-3-37 BRG
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,620.53/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Inner Ring Width  
    3.7813 in
  • Outer Ring Width  
    2.1406 in
  • Outside Diameter  
    6.7500 in
  • Overall Width
    3.7813 in
  • Weight
    18.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    701215
  • Manufacturer Upc Number
    662461009956
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    21566 lbf
  • Seal Type
    Felt
  • Series
    AR
  • Type Of Bearing
    Ball
  • UPC_NO
    662461009956

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)