Motion
AR-3-4
Ball Insert Bearing - Straight Bore, 4 in Bore Diam., 8.0630 in OD, 4.6250 in Width, Medium Duty, Set Screw Locking
Mi Item #00586146
MFR #AR-3-4
Price$7,411.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 4 in Bore Diam., 8.0630 in OD, 4.6250 in Width, Medium Duty, Set Screw Locking
Mi Item #00586146
MFR #AR-3-4

Mfr description
AR-3-4 BRG
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,411.36/each

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Bore Length
    4.6250 in
  • Inner Ring Width  
    4.6250 in
  • Outer Ring Width  
    2.5156 in
  • Outside Diameter  
    8.0630 in
  • Overall Width
    4.6250 in
  • Precision Rating
    ABEC 1
  • Weight
    32.9 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Cage Type
    Land Riding Retainer
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Insert Material
    52100 Bearing Steel
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    701217
  • Manufacturer Upc Number
    662461009970
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    29905 lbf
  • Radial Static Load Capacity
    23553 lbf
  • Relubricatable
    Yes
  • Seal Type
    Felt
  • Series
    AR
  • Type Of Bearing
    Ball
  • UPC_NO
    662461009970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)