Motion
UCP317D1

NTN
UCP317D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 85 mm Bore, Cast Iron Material, Heavy Duty
MI ITEM #00586245
MFR #UCP317D1
Your Price$1,587.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP317D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 85 mm Bore, Cast Iron Material, Heavy Duty
MI ITEM #00586245
MFR #UCP317D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,587.35/each(List $1,621.76)

Overview

Mfr description
UCP317D1 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    85 mm
  • Bolt Center To Center Length
    12.5937 in
  • Base To Bore Centerline
    112 mm
  • Bearing Number
    UC317D1
  • Duty Type
    Heavy Duty
  • Housing ID
    P317D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Length
    420 mm
  • Base Width
    4.3437 in, 110.0 mm
  • Overall Width
    111 mm
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    21800 lbf
  • Max Rpm
    1700 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UC317D1
  • UPC_NO
    4547359226706
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359226706
  • Weight
    42.68 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text