Specifications
Dimensions
- Bore Diameter1-3/16 in
- Fillet Radius0.0400 in
- Inner Ring Width1.6100 in
- Misalignment Angle±2.0° Misalignment - Static Only
- Outer Ring Width0.9530 in
- Outside Diameter2.6850 in
- Overall Width1.5630 in
- Precision RatingABEC 1
- Weight1.70 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- Cage MaterialBrass
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Housing TypeInsert Only
- Insert Material52100 Bearing Steel, Black Oxided
- Internal ClearanceStandard
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberAR-2-13TC
- Manufacturer Product Page
- Manufacturer Upc Number662461385487
- Max Rpm5450 rpm
- Operating Temperature Range-20 to 220 °F
- Radial Dynamic Load Capacity4381 lbs
- Radial Static Load Capacity2567 lbs
- RelubricatableYes
- Retainer TypeLand Riding Retainer
- Seal TypeSingle Lip Contact Seal
- SeriesAR-T
- UPC_NO662461385487
Overview
Mfr description
AR-2-13TC BRG
- Bearing insert installed in brass expansion ring
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.