Motion
AR-2-115TC

SEALMASTER
AR-2-115TC

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.8750 in OD, 2.0938 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #00586258
MFR #AR-2-115TC
Price$2,850.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AR-2-115TC

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.8750 in OD, 2.0938 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #00586258
MFR #AR-2-115TC

Mfr description
AR-2-115TC BRG
  • Without Seal Flinger
  • Lithium Complex; EP; NLGI#2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,850.12/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    2.0938 in
  • Outer Ring Width  
    1.2031 in
  • Outside Diameter  
    3.8750 in
  • Overall Width
    2.0938 in
  • Weight
    4.1 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    705978
  • Manufacturer Upc Number
    662461034415
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7889 lbf
  • Seal Type
    Single Lip Contact
  • Series
    AR
  • Type Of Bearing
    Ball
  • UPC_NO
    662461034415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)