Overview
Mfr description
AR-209 BRG
- With Seal Flinger
- Lithium Complex; EP; NLGI#2
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width1.9370 in
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceSet Screw
- Operating Temperature Range-20 to 220 °F
- Radial Dynamic Load Capacity7901 lbf
- Bearing Material52100 Bearing Steel
- Cage MaterialBrass
- Finish CoatingBlack Oxide
- Seal TypeFelt
- Expansion TypeExpansion Bearing (Floating)
- SeriesAR
- CAD Drawing
- Manufacturer Catalog Number710135
- UPC_NO662461053300
- Weight3 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data