Specifications
Dimensions
- Bore Diameter80 mm
- Inner Ring Width85.7 mm
- Outer Ring Width52.78 mm
- Outside Diameter3.8752 in
- Overall Width3.3740 in
- Weight15.2 lbs
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass
- Duty TypeMedium Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingBlack Oxide
- Locking DeviceSet Screw
- Manufacturer Catalog Number710142
- Operating Temperature Range-20 to 220 °F
- Radial Dynamic Load Capacity18681 lbf
- Seal TypeFelt
- SeriesAR
- UPC_NO662461053379
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)