Motion
MSLN12 3/4 UNMTED BALL BRG

LINK-BELT
MSLN12 3/4 UNMTED BALL BRG

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 2.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #00586344
MFR #MSLN12 3/4 UNMTED BALL BRG
Price$89.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MSLN12 3/4 UNMTED BALL BRG

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 2.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #00586344
MFR #MSLN12 3/4 UNMTED BALL BRG

Mfr description
MSLN12 BRG& SS. MSLN12
  • 3/4" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.21/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    0.9375 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    47 mm
  • Overall Width
    2.5000 in
  • Weight
    0.32 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2210 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Contact Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864005715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)