Motion
SK-2775

SEALMASTER
SK-2775

Straight Bore, 0.7500 in Bore Diam., 1.8500 in OD, 1.4375 in Width
Mi Item #00586466
MFR #SK-2775
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SK-2775

Straight Bore, 0.7500 in Bore Diam., 1.8500 in OD, 1.4375 in Width
Mi Item #00586466
MFR #SK-2775

Mfr description
SK-2775
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.8500 in
  • Overall Width
    1.4375 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)