1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALMASTER
701489
Straight Bore, 1.0000 in Bore Diam., 2.0470 in OD, 1.2188 in Width
MI ITEM #
00586480
MFR #
701489
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SEALMASTER 701489
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALMASTER
701489
Straight Bore, 1.0000 in Bore Diam., 2.0470 in OD, 1.2188 in Width
MI ITEM #
00586480
MFR #
701489
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SK-363 BRG
Specifications
Bore Type
Straight
Bore Diameter
1.0000 in
Outside Diameter
2.0470 in
Overall Width
1.2188 in
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data