Specifications
Dimensions
- Bore Diameter1 in
- Fillet Radius0.0400 in
- Inner Ring Width1.3750 in
- Outer Ring Width0.7500 in
- Outside Diameter2.0472 in
- Overall Width1.3750 in
- Precision RatingABEC 1
- Weight0.95 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- CAD Drawing
- Cage MaterialMolded Nylon
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Housing TypeInsert Only
- Insert Material52100 Bearing Steel, Black Oxided
- Internal ClearanceStandard
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberRB-16C
- Manufacturer Product Page
- Manufacturer Upc Number662461025222
- Max Operating Temperature220 °F
- Max Rpm6350 rpm
- Operating Temperature Range-20 to 220 °F
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity2801 lbf
- Radial Static Load Capacity1651 lbs
- RelubricatableNo
- Retainer TypeLand Riding Retainer
- Seal TypeSingle Lip Contact Seal
- SeriesRB
- Type Of BearingBall
- UPC_NO662461025222
Overview
Mfr description
RB-16C BRG
- Cylindrical O.D. wide inner ring bearing insert with no lubrication holes
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.