Motion
TCS-25-24

SEALMASTER
TCS-25-24

Sealmaster Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 3.1490 in OD, 1.4375 in Width, Medium Duty
Mi Item #00586515
MFR #TCS-25-24
Price$289.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TCS-25-24

Sealmaster Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 3.1490 in OD, 1.4375 in Width, Medium Duty
Mi Item #00586515
MFR #TCS-25-24

Mfr description
TCS-25-24 BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Fillet Radius
    0.0400 in
  • Inner Ring Width  
    1.4370 in
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Outer Ring Width  
    1.1880 in
  • Outside Diameter  
    3.1490 in
  • Overall Width
    1.4375 in
  • Precision Rating
    ABEC 1
  • Weight
    1.67 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Molded Nylon
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Internal Clearance
    Standard
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    TCS-25-24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461009161
  • Max Rpm
    400 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7340 lbs
  • Radial Static Load Capacity
    4467 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Triple Lip Contact Seal
  • Series
    TCS
  • UPC_NO
    662461009161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)