Motion
RSAOC1 7/16

TIMKEN (FAFNIR)
RSAOC1 7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00586534
MFR #RSAOC1 7/16
Your Price$1,466.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RSAOC1 7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00586534
MFR #RSAOC1 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,466.06/each(List $1,734.93)

Overview

Mfr description
RSAOC 1-7/16 PIL BLK (OLD# LSAOC)

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    8.2500 in
  • Base To Bore Centerline
    2.7500 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.8125 in
  • Overall Length
    10.6250 in
  • Base Width
    2-3/4 in
  • Overall Width
    2.0313 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    9150 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    RSAO
  • Replacement Bearing
    GN107KRRB
  • UPC_NO
    087796059306
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    087796059306
  • Weight
    9.56 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text