Motion
RSAOC2 11/16

TIMKEN (FAFNIR)
RSAOC2 11/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00586544
MFR #RSAOC2 11/16
Your Price$2,969.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RSAOC2 11/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00586544
MFR #RSAOC2 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,969.54/each(List $3,711.93)

Overview

Mfr description
RSAOC 2-11/16 PIL BLK (OLD# LSAOC)

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-11/16 in
  • Bolt Center To Center Length
    12.0000 in
  • Base To Bore Centerline
    4.5625 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    8.2813 in
  • Overall Length
    15.3750 in
  • Base Width
    4-3/8 in
  • Overall Width
    3.5000 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    26000 lbf
  • Radial Static Load Capacity
    14300 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    RSAO
  • Replacement Bearing
    GN211KRRB
  • UPC_NO
    087796061835
  • Manufacturer Upc Number
    087796061835
  • Weight
    43.67 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text