Motion
RABR 5/8
Ball Bearing Cartridge - 5/8 in Bore , 1.8650 in OD, Eccentric Collar
Mi Item #00586596
MFR #RABR 5/8
Price$91.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 5/8 in Bore , 1.8650 in OD, Eccentric Collar
Mi Item #00586596
MFR #RABR 5/8

Mfr description
RABR 5/8 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.96/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    1.8650 in
  • Overall Height
    0.6880 in
  • Shaft Diameter
    5/8 in
  • Weight
    0.3 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    RA010RRB
  • Bore Type
    Cylindrical
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    S1010K
  • Manufacturer Upc Number
    87796056459
  • Max Rpm
    2400 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    2400 lbf
  • Radial Static Load Capacity
    1060 lbf
  • Seal Type
    Contact/Lip
  • Series
    RABR
  • UPC_NO
    087796056459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)