Motion
RABR1
Ball Bearing Cartridge - 1 in Bore , Eccentric Collar
Mi Item #00586607
MFR #RABR1
Price$108.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1 in Bore , Eccentric Collar
Mi Item #00586607
MFR #RABR1

Mfr description
RABR 1" BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.12/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    1.5000 in
  • Overall Height
    0.8130 in
  • Shaft Diameter
    1.0000 in
  • Weight
    0.4 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    RA100RRB
  • Bore Type
    Round
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    87796057319
  • Max Rpm
    2400 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3490 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Seal Type
    Contact/Lip
  • Series
    RABR
  • UPC_NO
    087796057319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)