Motion
010-5017S
Idler Sprocket - 50 / 5/8 in, 0.6350 in Bore, 17 Teeth, Sintered Steel Material
MI ITEM #00586627
MFR #010-5017S
Price$113.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Sprocket - 50 / 5/8 in, 0.6350 in Bore, 17 Teeth, Sintered Steel Material
MI ITEM #00586627
MFR #010-5017S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$113.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.6350 in
  • Outside Diameter  
    3.7290 in
  • Weight
    0.66 lbs

Details

  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Upc Number
    087796062313
  • Material
    Sintered Steel
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Sintered Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796062313

Overview

Mfr description
010-5017S IDLER SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text