Motion
50BB17 BALL BEARING HT

TSUBAKI (UST)
50BB17 BALL BEARING HT

Idler Roller Chain Sprocket - 50 / 5/8 in, 0.6250 in Bore, 17 Teeth
Mi Item #00586629
MFR #50BB17 BALL BEARING HT
Price$81.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50BB17 BALL BEARING HT

Idler Roller Chain Sprocket - 50 / 5/8 in, 0.6250 in Bore, 17 Teeth
Mi Item #00586629
MFR #50BB17 BALL BEARING HT

Mfr description
50BB17 BALL BEARING HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.7200 in
  • Outside Diameter  
    3.7200 in
  • Tooth Width
    0.3430 in
  • Weight
    0.78 lbs

Details

  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • UPC_NO
    097039905321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)