Motion
010-6015S
Idler Sprocket - 60 / 3/4 in, 0.6350 in Bore, 15 Teeth, Steel Material
Mi Item #00586633
MFR #010-6015S
Price$126.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Sprocket - 60 / 3/4 in, 0.6350 in Bore, 15 Teeth, Steel Material
Mi Item #00586633
MFR #010-6015S

Mfr description
010-6015S IDLER SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.6350 in
  • Outside Diameter  
    3.6070 in
  • Weight
    0.92 lbs

Details

  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Upc Number
    087796062320
  • Material
    Sintered Steel
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796062320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)