Motion
006-11520A

TIMKEN (FAFNIR)
006-11520A

V-Belt Idler Pulley - 0.394 in Bore, 3 in OD, A Section, 1 Groove, 3/4 in
Mi Item #00586640
MFR #006-11520A
Price$320.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
006-11520A

V-Belt Idler Pulley - 0.394 in Bore, 3 in OD, A Section, 1 Groove, 3/4 in
Mi Item #00586640
MFR #006-11520A

Mfr description
006-11520A IDLER PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.98/each

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    0.3940 in
  • Face Width
    3/4 in
  • Length Through Bore
    0.72 in
  • Outside Diameter
    3.0000 in
  • Weight
    0.32 lbs

Details

  • Bearing Closure Type
    Sealed
  • Hub Type
    Flat
  • Manufacturer Upc Number
    087796062191
  • Material
    Pressed Steel
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Type Of Bearing
    One Ball Bearing
  • UPC_NO
    087796062191
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)