Motion
10874
V-Belt Idler Pulley - 0.6693 in Bore, 4 in OD, A Section, 1 Groove, 7/8 in
Mi Item #00586641
MFR #10874
Price$126.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 0.6693 in Bore, 4 in OD, A Section, 1 Groove, 7/8 in
Mi Item #00586641
MFR #10874

Mfr description
10874 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.77/each

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    0.6693 in
  • Face Width
    7/8 in
  • Length Through Bore
    0.72 in
  • Outside Diameter
    4.0000 in
  • Weight
    1.00 lbs

Details

  • Bearing Closure Type
    Sealed
  • Hub Type
    Flat
  • Manufacturer Upc Number
    087796062184
  • Material
    Pressed Steel
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Type Of Bearing
    One Ball Bearing
  • UPC_NO
    087796062184
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)