Motion
008 10482
V-Belt Idler Pulley - 0.515 in Bore, 5-1/16 in OD, B, C Section, 1 Groove, 1-1/4 in
Mi Item #00586645
MFR #008 10482
Price$118.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 0.515 in Bore, 5-1/16 in OD, B, C Section, 1 Groove, 1-1/4 in
Mi Item #00586645
MFR #008 10482

Mfr description
008-10482 IDLER PULLEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.88/each

Specifications

Dimensions

  • Belt Section Size
    B, C
  • Bore Diameter
    0.5150 in
  • Face Width
    1-1/4 in
  • Length Through Bore
    0.72 in
  • Outside Diameter
    5.0625 in
  • Weight
    1.30 lbs

Details

  • Bearing Closure Type
    Sealed
  • Hub Type
    Flat
  • Manufacturer Upc Number
    087796118805
  • Material
    Pressed Steel
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Type Of Bearing
    One Ball Bearing
  • UPC_NO
    087796118805
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)