Motion
010 10482
V-Belt Idler Pulley - 0.635 in Bore, 5-1/16 in OD, B, C Section, 1 Groove, 1-1/4 in
MI ITEM #00586647
MFR #010 10482
Price$113.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 0.635 in Bore, 5-1/16 in OD, B, C Section, 1 Groove, 1-1/4 in
MI ITEM #00586647
MFR #010 10482

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$113.84/each

Specifications

Dimensions

  • Belt Section Size
    B, C
  • Bore Diameter
    0.6350 in
  • Face Width
    1-1/4 in
  • Length Through Bore
    0.72 in
  • Outside Diameter
    5.0625 in
  • Weight
    1.23 lbs

Details

  • Bearing Closure Type
    Sealed
  • Hub Type
    Flat
  • Manufacturer Upc Number
    087796062221
  • Material
    Pressed Steel
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Type Of Bearing
    One Ball Bearing
  • UPC_NO
    087796062221
  • With Flanges
    With Flanges

Overview

Mfr description
010-10482 IDLER PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text