Motion
010 10853
V-Belt Idler Pulley - B, C Belt Section, 1 Groove, 0.6350 in Bore, 7.3125 in OD, 0.7200 in Length Thru Bore
Mi Item #00586651
MFR #010 10853
Price$160.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - B, C Belt Section, 1 Groove, 0.6350 in Bore, 7.3125 in OD, 0.7200 in Length Thru Bore
Mi Item #00586651
MFR #010 10853

Mfr description
010-10853 IDLER PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.67/each

Specifications

Dimensions

  • Belt Section Size
    B, C
  • Bore Diameter
    0.6350 in
  • Face Width
    1-1/4 in
  • Length Through Bore
    0.7200 in
  • Outside Diameter
    7.3125 in
  • Weight
    2.47 lbs

Details

  • Bearing Closure Type
    Sealed
  • Hub Type
    Flat
  • Manufacturer Upc Number
    087796062276
  • Material
    Pressed Steel
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Type Of Bearing
    One Ball Bearing
  • UPC_NO
    087796062276
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)