Motion
B8012H
Idler Roller Chain Sprocket - 80 / 1 in, 1 Strand, 0.7500 in Bore, 12 Teeth, Steel Material
Mi Item #00586653
MFR #B8012H
Price$94.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 80 / 1 in, 1 Strand, 0.7500 in Bore, 12 Teeth, Steel Material
Mi Item #00586653
MFR #B8012H

Mfr description
B8012H SPKT & BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Length Through Bore  
    0.5720 in
  • Outside Diameter  
    4.3300 in
  • Pitch  
    1.0000 in

Details

  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)