Motion
012-8012S
Idler Sprocket - 80 / 1 in, 0.7500 in Bore, 12 Teeth, Steel Material
Mi Item #00586656
MFR #012-8012S
Price$212.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Sprocket - 80 / 1 in, 0.7500 in Bore, 12 Teeth, Steel Material
Mi Item #00586656
MFR #012-8012S

Mfr description
012-8012S IDLER SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    4.3470 in
  • Weight
    1.49 lbs

Details

  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Upc Number
    087796119079
  • Material
    Sintered Steel
  • Number Of Teeth  
    12
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • UPC_NO
    087796119079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)