Motion
80BB12
Idler Roller Chain Sprocket - 80 / 1 in, 0.7500 in Bore, 12 Teeth
Mi Item #00586659
MFR #80BB12
Price$132.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 80 / 1 in, 0.7500 in Bore, 12 Teeth
Mi Item #00586659
MFR #80BB12

Mfr description
80BB12 BALL BEARING HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Length Through Bore  
    0.6100 in
  • Outside Diameter  
    4.3600 in
  • Tooth Width
    0.5750 in
  • Weight
    1.50 lbs

Details

  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Number Of Teeth  
    12
  • Product Type
    Idler Roller Chain Sprockets
  • UPC_NO
    097039905369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)