Motion
010 10483
Idler Flat Belt Pulley - 1.0000 in Belt Width, 0.6350 to 0.6400 in Bore, 1.4375 in Face Width, 6.2500 in OD, Steel Material
Mi Item #00586667
MFR #010 10483
Price$146.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Flat Belt Pulley - 1.0000 in Belt Width, 0.6350 to 0.6400 in Bore, 1.4375 in Face Width, 6.2500 in OD, Steel Material
Mi Item #00586667
MFR #010 10483

Mfr description
010-10483 IDLER PULLEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.00/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Bore Diameter
    0.6350 to 0.6400 in
  • Face Diameter
    5-1/2 in
  • Face Width
    1.4375 in
  • Flat Surface Width
    1 in
  • Outside Diameter
    6.2500 in
  • Weight
    1.74 lbs

Details

  • Flat Surface Type
    Flat
  • Manufacturer Upc Number
    087796062238
  • Pulley Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796062238
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)