Motion
008 10650
Idler Flat Belt Pulley - 1.0000 in Belt Width, 0.5100 to 0.5150 in Bore, 1.4375 in Face Width, 6.2500 in OD, Steel Material
Mi Item #00586668
MFR #008 10650
Price$131.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Flat Belt Pulley - 1.0000 in Belt Width, 0.5100 to 0.5150 in Bore, 1.4375 in Face Width, 6.2500 in OD, Steel Material
Mi Item #00586668
MFR #008 10650

Mfr description
008-10650 IDLER PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.83/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Bore Diameter
    0.5100 to 0.5150 in
  • Face Diameter
    5-1/2 in
  • Face Width
    1.4375 in
  • Flat Surface Width
    1 in
  • Outside Diameter
    6.2500 in
  • Weight
    1.62 lbs

Details

  • Flat Surface Type
    Flat
  • Manufacturer Upc Number
    087796118867
  • Pulley Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796118867
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)