Motion
008 10731
Idler Flat Belt Pulley - 1.5000 in Belt Width, 0.5100 to 0.5150 in Bore, 1.9063 in Face Width, 8.7500 in OD, Steel Material
Mi Item #00586673
MFR #008 10731
Price$173.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Flat Belt Pulley - 1.5000 in Belt Width, 0.5100 to 0.5150 in Bore, 1.9063 in Face Width, 8.7500 in OD, Steel Material
Mi Item #00586673
MFR #008 10731

Mfr description
008-10731 IDLER PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.20/each

Specifications

Dimensions

  • Belt Width
    1.5000 in
  • Bore Diameter
    0.5100 to 0.5150 in
  • Face Diameter
    8 in
  • Face Width
    1.9063 in
  • Flat Surface Width
    1-1/2 in
  • Outside Diameter
    8.7500 in
  • Weight
    3.64 lbs

Details

  • Flat Surface Type
    Flat
  • Manufacturer Upc Number
    087796118881
  • Pulley Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796118881
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)