Motion
010 10731
Idler Flat Belt Pulley - 1.5000 in Belt Width, 0.6350 to 0.6400 in Bore, 1.9063 in Face Width, 8.7500 in OD, Steel Material
MI ITEM #00586676
MFR #010 10731
Price$155.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Flat Belt Pulley - 1.5000 in Belt Width, 0.6350 to 0.6400 in Bore, 1.9063 in Face Width, 8.7500 in OD, Steel Material
MI ITEM #00586676
MFR #010 10731

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$155.65/each

Specifications

Dimensions

  • Belt Width
    1.5000 in
  • Bore Diameter
    0.6350 to 0.6400 in
  • Face Diameter
    8 in
  • Face Width
    1.9063 in
  • Flat Surface Width
    1-1/2 in
  • Outside Diameter
    8.7500 in
  • Weight
    3.25 lbs

Details

  • Flat Surface Type
    Flat
  • Manufacturer Upc Number
    087796062269
  • Pulley Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796062269
  • With Flanges
    With Flanges

Overview

Mfr description
010-10731 IDLER PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text