Motion
1 7/16 UNIT B/P11372

TIMKEN (FAFNIR)
1 7/16 UNIT B/P11372

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Powder Metal Material, Non-Expansion Bearing (Fixed)
Mi Item #00586695
MFR #1 7/16 UNIT B/P11372
Price$506.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
1 7/16 UNIT B/P11372

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Powder Metal Material, Non-Expansion Bearing (Fixed)
Mi Item #00586695
MFR #1 7/16 UNIT B/P11372

Mfr description
B/P 11372 1-7/16 TEXTILE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.82/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Overall Width
    4.0000 in
  • Weight
    0.79 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Die Cast
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    087796110427
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    087796110427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)