Motion
UCT315D1

NTN
UCT315D1

Ball Bearing Take-Up Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #00586703
MFR #UCT315D1
List Price$1,417.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT315D1

Ball Bearing Take-Up Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #00586703
MFR #UCT315D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,417.92/each for your price

Overview

Mfr description
UCT315D1 BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Slot Spacing
  • Seal Material
    Nitrile Rubber
  • Compatible Frame Number
    T315D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    1.8125 in, 46.0 mm
  • Duty Type
    Heavy Duty
  • Seal Type
    Contact
  • Between Frame Width
    7.5625 in, 192.0 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    3.5312 in; 90.0 mm
  • Overall Length
    262 mm
  • Overall Height
    8.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    82 mm
  • Series
    UCT
  • Replacement Bearing
    UC315D1
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    1900 rpm
  • Radial Static Load Capacity
    17300 lbf
  • Manufacturer Catalog Number
    UCT315D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359229776
  • Weight
    29 lbs
  • Housing ID
    T315D1
  • Radial Dynamic Load Capacity
    25400 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text