Motion
UCT313D1

NTN
UCT313D1

Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #00586705
MFR #UCT313D1
Price$1,011.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT313D1

Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #00586705
MFR #UCT313D1

Mfr description
UCT313D1 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,011.24/each

Specifications

Dimensions

  • Between Frame Width
    6.6875 in, 170.0 mm
  • Body Width
    3.1562 in; 80.0 mm
  • Bore Diameter  
    65 mm
  • Hole Diameter
    1.6875 in, 43.0 mm
  • Overall Height
    190 mm
  • Overall Length
    238 mm
  • Overall Width
    75 mm
  • Slot Spacing  
    170 mm
  • Weight
    21 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Compatible Frame Number
    T313D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T313D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    UCT313D1
  • Manufacturer Upc Number
    4547359229714
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    20800 lbf
  • Radial Static Load Capacity
    13500 lbf
  • Replacement Bearing
    UC313D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)