Motion
1 UNIT B/P12143

TIMKEN (FAFNIR)
1 UNIT B/P12143

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Powder Metal Material
Mi Item #00586708
MFR #1 UNIT B/P12143
Price$214.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
1 UNIT B/P12143

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Powder Metal Material
Mi Item #00586708
MFR #1 UNIT B/P12143

Mfr description
B/P 12143 TEXTILE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.00/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Overall Width
    2.8100 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Die Cast
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Upc Number
    087796118355
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    087796118355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)