Motion
UCP326
Pillow Block Ball Bearing Unit - 2-Bolt Base, 130 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00586726
MFR #UCP326
Your Price$3,683.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 130 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00586726
MFR #UCP326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,683.73/each(List $5,304.57)

Overview

Mfr description
UCP326 130MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    130 mm
  • Bolt Center To Center Length
    458 mm to 502 mm
  • Base To Bore Centerline
    180 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    355 mm
  • Overall Length
    600 mm
  • Base Width
    140 mm
  • Overall Width
    151 mm
  • Bolt Size
    M33
  • Radial Dynamic Load Capacity
    23400 kgf
  • Radial Static Load Capacity
    21900 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCP300
  • Replacement Bearing
    UC326
  • UPC_NO
    0808250279432
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought