Motion
UCP216
Pillow Block Ball Bearing Unit - 80 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00586733
MFR #UCP216
Price$629.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 80 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00586733
MFR #UCP216

Mfr description
UCP216 80MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.42/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    88.90 mm
  • Base Width
    78 mm
  • Bolt Center To Center Length
    220 mm to 244 mm
  • Bolt Hole Diameter
    0.9840 in, 25 mm
  • Bolt Size
    M20
  • Bore Diameter
    80 mm
  • Bore Inside Diameter
    3.1500 in | 80 mm
  • Bore Length
    82.59 mm
  • Housing Dimensions
    292 x 78 x 175 mm
  • Housing Width
    2.8740 in
  • Inner Race Width
    3.2520 in
  • Inside Diameter
    3.1500 in, 80 mm
  • Length Through Bore
    3.2520 in
  • Max Bolt Hole Spacing
    9.6060 in
  • Min Bolt Hole Spacing
    8.6610 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    175 mm
  • Overall Length
    292 mm
  • Overall Width
    88.3 mm
  • Shaft Diameter
    3.1500 in, 80 mm
  • Tap Thread Size
    1/8-27 NPT
  • Thread Size
    1/8-27 NPT
  • Weight
    22.3 lbs
  • Width
    3.0710 in, 78 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC216
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCP200
  • Compatible Frame Type
    UCP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    220 to 244 mm
  • Duty Type
    Standard Duty
  • End Cap Groove
    Yes
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    P216T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCP216
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7400 kgf
  • Radial Static Load Capacity
    5400 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC216
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCP200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250265138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)