Motion
U2B08NL 1/2 UNMTD BALL BRG

LINK-BELT
U2B08NL 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1/2 in ID
Mi Item #00586803
MFR #U2B08NL 1/2 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
U2B08NL 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1/2 in ID
Mi Item #00586803
MFR #U2B08NL 1/2 UNMTD BALL BRG

Mfr description
U2B08NL BRG & SS U2B08NL
  • 1/2" Unmounted Ball Bearing, Standard Duty, Spherical OD, Non-Relubricatable, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outer Ring Width  
    0.5118 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    2.5000 in
  • Thread Size
    #10-32
  • Weight
    0.25 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327149697
  • Max Operating Temperature
    225 °F
  • Max Rpm
    12000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327149697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)