Motion
U210NL

LINK-BELT
U210NL

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 3.0000 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586805
MFR #U210NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
U210NL

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 3.0000 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586805
MFR #U210NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U210NL BRG & SS U210NL
  • 5/8" Unmounted Ball Bearing, Standard Duty, Spherical OD, Non-Relubricatable, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    1820 lbf
  • Radial Static Load Capacity
    1110 lbf
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    9000 rpm
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Thread Size
    #10-32
  • Manufacturer Upc Number
    662327149772
  • UPC_NO
    662327149772
  • Weight
    0.24 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text