Motion
YG230NL 1 7/8 UNMTD BALL BRG

LINK-BELT
YG230NL 1 7/8 UNMTD BALL BRG

1.8750 in Bore Diam., 3.5433 in OD, Eccentric Collar Locking
Mi Item #00586897
MFR #YG230NL 1 7/8 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG230NL 1 7/8 UNMTD BALL BRG

1.8750 in Bore Diam., 3.5433 in OD, Eccentric Collar Locking
Mi Item #00586897
MFR #YG230NL 1 7/8 UNMTD BALL BRG

Mfr description
YG230NL BRG&COL YG230NL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Outside Diameter  
    3.5433 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)