Specifications
Dimensions
- Bore Diameter1 1/4 in
- Inner Ring Width1.5625 in
- Outer Ring Width0.7087 in
- Outside Diameter2.4409 in
- Overall Width3.0000 in
- Thread Size#1/4-28
- Weight0.70 lbs
Details
- Bearing MaterialChrome Steel
- Bore TypeCylindrical
- Duty TypeStandard Duty Ball Brg
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Grease TypeExxon Ronex MP Std
- Locking DeviceSet Screw
- Manufacturer Upc Number662327149185
- Max Operating Temperature225 °F
- Max Rpm8000 rpm
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity3380 lbf
- Radial Static Load Capacity2530 lbf
- Retainer MaterialNylon
- Seal TypeClearance Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO662327149185
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)