Specifications
Dimensions
- Bore Diameter1-11/16 in
- Outer Ring Width0.8661 in
- Outside Diameter3.3465 in
- Overall Width4.0000 in
- Thread Size#5/16-24
- Weight2.02 lbs
Details
- Bore TypeStraight
- Duty TypeMedium Duty
- Expansion TypeExpansion Bearing (Floating)
- Grease TypeExxon Ronex MP Std
- Locking DeviceSet Screw
- Manufacturer Product Page
- Manufacturer Upc Number662327149475
- Max Operating Temperature225 °F
- Max Rpm5330 rpm
- Radial Dynamic Load Capacity7370 lbf
- Retainer MaterialNylon
- Seal TypeClearance Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO662327149475
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)