Motion
UG236NL

LINK-BELT
UG236NL

Ball Insert Bearing - Straight Bore, 2-1/4 in Bore Diam., 4.3307 in OD, 5.0000 in Width, Medium Duty, Set Screw Locking
Mi Item #00586985
MFR #UG236NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG236NL

Ball Insert Bearing - Straight Bore, 2-1/4 in Bore Diam., 4.3307 in OD, 5.0000 in Width, Medium Duty, Set Screw Locking
Mi Item #00586985
MFR #UG236NL

Mfr description
UG236NL BRG & SS UG236NL
  • 2 1/4" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal, Relubricatable, Spherical OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    5.0000 in
  • Thread Size
    #3/8-24
  • Weight
    3.46 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327149581
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Radial Dynamic Load Capacity
    11840 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327149581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)