Motion
UG324L 1 1/2 UNMTD BALL BRG

LINK-BELT
UG324L 1 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Set Screw Locking
MI ITEM #00587012
MFR #UG324L 1 1/2 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG324L 1 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Set Screw Locking
MI ITEM #00587012
MFR #UG324L 1 1/2 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 1/2 in
  • Inner Ring Width  
    2.3125 in
  • Outer Ring Width  
    1.1024 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    4.0000 in
  • Weight
    2.94 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327883324
  • Max Operating Temperature
    225 °F
  • Max Rpm
    7200 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7020 lbf
  • Radial Static Load Capacity
    5390 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327883324

Overview

Mfr description
UG324L BRG&COL UG324L
  • 1 1/2" Unmounted Ball Bearing, Heavy Duty, Setscrew Locking, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought