Motion
UG332L 2 UNMTD BALL BRG

LINK-BELT
UG332L 2 UNMTD BALL BRG

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 4.7244 in OD, 5.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #00587018
MFR #UG332L 2 UNMTD BALL BRG
Price$606.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG332L 2 UNMTD BALL BRG

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 4.7244 in OD, 5.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #00587018
MFR #UG332L 2 UNMTD BALL BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$606.99/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    3.0625 in
  • Outer Ring Width  
    1.3386 in
  • Outside Diameter  
    4.7244 in
  • Overall Width
    5.5000 in
  • Weight
    6.61 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327708757
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4950 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327708757

Overview

Mfr description
UG332L BRG&COL UG332L
  • 2" Unmounted Ball Bearing, Heavy Duty, Setscrew Locking, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought