Specifications
Dimensions
- Bore Diameter2-1/8 in
- Inner Ring Width3.0625 in
- Outer Ring Width1.3386 in
- Outside Diameter4.7244 in
- Overall Width5.5000 in
- Weight6.38 lbs
Details
- Bearing MaterialChrome Steel
- Bore TypeStraight
- Duty TypeMedium Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Grease TypeExxon Ronex MP Std
- Locking DeviceSet Screw
- Manufacturer Upc Number662327708764
- Max Operating Temperature225 °F
- Max Rpm4950 rpm
- Radial Dynamic Load Capacity12400 lbf
- Radial Static Load Capacity10000 lbf
- Retainer MaterialNylon
- Seal TypeClearance Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO662327708764
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)