Motion
UG347L 2 15/16 UNMTD BALL BRG

LINK-BELT
UG347L 2 15/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID, Set Screw Locking
Mi Item #00587028
MFR #UG347L 2 15/16 UNMTD BALL BRG
Price$1,609.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG347L 2 15/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID, Set Screw Locking
Mi Item #00587028
MFR #UG347L 2 15/16 UNMTD BALL BRG

Mfr description
UG347L BRG&COL UG347L
  • 2 15/16" Unmounted Ball Bearing, Heavy Duty, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,609.21/each

Specifications

Dimensions

  • Bore Diameter  
    2 15/16 in
  • Inner Ring Width  
    4.0938 in
  • Outer Ring Width  
    1.6929 in
  • Outside Diameter  
    6.2992 in
  • Overall Width
    4.8800 in
  • Weight
    13.75 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327735425
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3700 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    19800 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327735425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)