Motion
UG363L 3 15/16 UNMTD BALL BRG

LINK-BELT
UG363L 3 15/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 3-15/16 in ID, Set Screw Locking
Mi Item #00587035
MFR #UG363L 3 15/16 UNMTD BALL BRG
Price$5,031.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG363L 3 15/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 3-15/16 in ID, Set Screw Locking
Mi Item #00587035
MFR #UG363L 3 15/16 UNMTD BALL BRG

Mfr description
UG363L BRG&COL UG363L
  • 3 15/16" Unmounted Ball Bearing, Heavy Duty, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,031.17/each

Specifications

Dimensions

  • Bore Diameter  
    3 15/16 in
  • Outer Ring Width  
    2.1654 in
  • Outside Diameter  
    8.4646 in
  • Overall Width
    5.7500 in
  • Weight
    33.00 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327963088
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2750 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    30000 lbf
  • Radial Static Load Capacity
    31600 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327963088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)