Motion
MSL20 1 1/4 UNMTED BALL BRG

LINK-BELT
MSL20 1 1/4 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
MI ITEM #00587154
MFR #MSL20 1 1/4 UNMTED BALL BRG
Price$156.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MSL20 1 1/4 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
MI ITEM #00587154
MFR #MSL20 1 1/4 UNMTED BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.06/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.5313 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    3.0000 in
  • Weight
    1.05 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Max Rpm
    6850 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Contact Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864005609

Overview

Mfr description
MSL20 BRG& SS. MSL20
  • 1 1/4" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text